Skip to content Skip to navigation menu
Thomson Industries1BB-16-AJO L24

1BB-16-AJO L24

Double End Supported Linear Guide System
Item #104828965
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-16-AJO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Center Line to Top of Pillow Block 1.187 in
Length Bolt Center 1.75 in
Carriage Table Top No
Pillow Block Part No. SSUPB-16-XS
Bolt Size #10
Pillow Block Length 2.81 in
Pillow Block Height 2.19 in
No. of Bearings 4
Shaft Material Alloy Steel
Base to Centerline of Shaft 1 1/2 in
No. of Shafts 2
Shaft Length 24 in
Bolt Hole Size Dimension .22 in
Support Type Type SB End Block
Nominal Shaft Diameter 1 in
Support Part No. SB-16-XS
System Type Building Block
Bearing Type Standard Pillow Block
Table Thickness N/A
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Width 3 1/4 in
Weight 19.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison