Skip to content Skip to navigation menu
Thomson Industries1BB-20-AJO L48

1BB-20-AJO L48

Double End Supported Linear Guide System
Item #104828966
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-20-AJO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Center Line to Top of Pillow Block 1 1/2 in
Pillow Block Material Aluminum, Black Oxide Finish
No. of Shafts 2
Shaft Length 48 in
Support Part No. SB-20-XS
Shaft Material Alloy Steel
Pillow Block Length 3.63 in
Support Type Type SB End Block
Pillow Block Width 4 in
Table Thickness N/A
Base to Centerline of Shaft 1 3/4 in
Bolt Hole Size Dimension .22 in
Bolt Size #10
System Type Building Block
Carriage Table Top No
Nominal Shaft Diameter 1 1/4 in
Pillow Block Height 2.81 in
Pillow Block Part No. SSUPB-20-XS
Length Bolt Center 2 in
Bearing Type Standard Pillow Block
No. of Bearings 4
Weight 51.69 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison