Skip to content Skip to navigation menu
Thomson Industries1BB-24-AJO L16

1BB-24-AJO L16

Double End Supported Linear Guide System
Item #104828662
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 16" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-24-AJO L16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 16" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
System Type Building Block
Pillow Block Length 4 in
Bearing Type Standard Pillow Block
Carriage Table Top No
Center Line to Top of Pillow Block 1 3/4 in
Pillow Block Part No. SSUPB-24-XS
Shaft Length 16 in
Bolt Size 1/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Support Part No. SB-24-XS
No. of Bearings 4
Nominal Shaft Diameter 1 1/2 in
Table Thickness N/A
Base to Centerline of Shaft 2 in
Pillow Block Height 3 1/4 in
Bolt Hole Size Dimension .28 in
Pillow Block Width 4 3/4 in
No. of Shafts 2
Shaft Material Alloy Steel
Support Type Type SB End Block
Length Bolt Center 2.5 in
Weight 42.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison