Skip to content Skip to navigation menu
Thomson Industries1BB-24-AJO L24

1BB-24-AJO L24

Double End Supported Linear Guide System
Item #104933041
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-24-AJO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Base to Centerline of Shaft 2 in
Bearing Type Standard Pillow Block
Shaft Length 24 in
Center Line to Top of Pillow Block 1 3/4 in
Pillow Block Part No. SSUPB-24-XS
No. of Bearings 4
Bolt Hole Size Dimension .28 in
Length Bolt Center 2.5 in
Pillow Block Width 4 3/4 in
Bolt Size 1/4 in
Support Type Type SB End Block
Shaft Material Alloy Steel
Pillow Block Height 3 1/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Carriage Table Top No
No. of Shafts 2
Nominal Shaft Diameter 1 1/2 in
System Type Building Block
Table Thickness N/A
Pillow Block Length 4 in
Support Part No. SB-24-XS
Weight 50.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison