- 1/4" Nominal Shaft Diameter
- 2 Shaft
- 2 Twin Pillow Block
- w/Type ASB End Block
- 12" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
| Carriage Table Top | Yes |
| Table Top Length | 2 1/2 in |
| Support Type | Type ASB End Block |
| Pillow Block Width | 1.63 in |
| Pillow Block Height | 0.81 in |
| Bolt Size | #6 |
| Shaft Material | Alloy Steel |
| Table Material | Aluminum, Black Oxide Finish |
| No. of Shafts | 2 |
| Base to Centerline of Shaft | 1/2 in |
| Center Line to Top of Pillow Block | 0.437 in |
| Bolt Hole Size Dimension | .16 in |
| Nominal Shaft Diameter | 1/4 in |
| Tapped Hole Size | #8-32 |
| Shaft Length | 12 in |
| Mounting Holes Width | 2 1/4 in |
| No. of Bearings | 2 |
| System Type | Building Block |
| Table Top Width | 4 in |
| Mounting Holes Length | 2 in |
| Length Bolt Center | 2 in |
| Pillow Block Part No. | TWN-4-XS |
| Table Thickness | 1/4 in |
| Support Part No. | ASB-4-XS |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Pillow Block Length | 2 1/2 in |
| Bearing Type | Twin Pillow Block |
| Weight | 1.2 LB |

