- 3/4" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type SRA Support Rail
- 30" Shaft Length
features
- Use as a load support, transport, and guidance solution
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| Pillow Block Part No. | SSUPBO-12-XS |
| Support Type | Type SRA Support Rail |
| Nominal Shaft Diameter | 3/4 in |
| Length Bolt Center | 1.25 in |
| Bolt Hole Size Dimension | .19 in |
| Carriage Table Top | No |
| Center Line to Top of Pillow Block | 0.937 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Base to Centerline of Shaft | 1 1/2 in |
| System Type | Building Block |
| Bearing Type | Standard Pillow Block |
| No. of Bearings | 4 |
| No. of Shafts | 2 |
| Pillow Block Width | 2 3/4 in |
| Table Thickness | N/A |
| Support Part No. | SRA-12-XS |
| Pillow Block Height | 1 3/4 in |
| Shaft Material | Alloy Steel |
| Shaft Length | 30 in |
| Bolt Size | #8 |
| Pillow Block Length | 1.88 in |
| Weight | 26.52 LB |

