Thomson Industries
1CC-08-FAB L32
Double Continuously Supported Linear Guide System w/Carriage
Item #104843303
- 1/2" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type SRA Support Rail
- 32" Shaft Length
features
- Use as a load support, transport, and guidance solution
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| Mounting Holes Width | 3 1/4 in |
| Bearing Type | Standard Pillow Block |
| Table Top Width | 5 1/2 in |
| Pillow Block Part No. | SPB-8-OPN-XS |
| No. of Bearings | 4 |
| Shaft Material | Alloy Steel |
| Mounting Holes Length | 4 1/2 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Table Top Length | 5 1/2 in |
| Support Part No. | SRA-8-XS |
| System Type | Building Block |
| No. of Shafts | 2 |
| Base to Centerline of Shaft | 1 1/8 in |
| Pillow Block Height | 1 1/4 in |
| Center Line to Top of Pillow Block | 0.687 in |
| Nominal Shaft Diameter | 1/2 in |
| Length Bolt Center | 1 in |
| Pillow Block Width | 2 in |
| Pillow Block Length | 1 1/2 in |
| Carriage Table Top | Yes |
| Tapped Hole Size | 1/4-20 |
| Bolt Size | #6 |
| Table Thickness | 3/8 in |
| Bolt Hole Size Dimension | .16 in |
| Support Type | Type SRA Support Rail |
| Table Material | Aluminum, Black Oxide Finish |
| Shaft Length | 32 in |
| Weight | 12.34 LB |
