Skip to content Skip to navigation menu
Thomson Industries1CC-08-FAB L36

1CC-08-FAB L36

Double Continuously Supported Linear Guide System w/Carriage
Item #104843611
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SRA Support Rail
  • 36" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1CC-08-FAB L36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SRA Support Rail
  • 36" Shaft Length

features

  • Use as a load support, transport, and guidance solution
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Support Part No. SRA-8-XS
Center Line to Top of Pillow Block 0.687 in
Mounting Holes Length 4 1/2 in
No. of Bearings 4
No. of Shafts 2
Pillow Block Length 1 1/2 in
Mounting Holes Width 3 1/4 in
Table Material Aluminum, Black Oxide Finish
Carriage Table Top Yes
Table Top Width 5 1/2 in
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Height 1 1/4 in
Bolt Hole Size Dimension .16 in
Tapped Hole Size 1/4-20
Shaft Length 36 in
Bolt Size #6
Nominal Shaft Diameter 1/2 in
Length Bolt Center 1 in
System Type Building Block
Bearing Type Standard Pillow Block
Pillow Block Width 2 in
Support Type Type SRA Support Rail
Table Thickness 3/8 in
Shaft Material Alloy Steel
Table Top Length 5 1/2 in
Pillow Block Part No. SPB-8-OPN-XS
Base to Centerline of Shaft 1 1/8 in
Weight 13.64 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison