Skip to content Skip to navigation menu
Thomson Industries1CC-08-FAB L40

1CC-08-FAB L40

Double Continuously Supported Linear Guide System w/Carriage
Item #104841252
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SRA Support Rail
  • 40" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1CC-08-FAB L40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SRA Support Rail
  • 40" Shaft Length

features

  • Use as a load support, transport, and guidance solution
  • Use when rigidity is required
  • Inherent self-aligning, in-all-directions design
  • Requires only one part number to specify entire linear gear
  • Continuously supported for maximum load applications without concerns for shaft deflection
Table Top Length 5 1/2 in
Carriage Table Top Yes
Tapped Hole Size 1/4-20
Length Bolt Center 1 in
Support Type Type SRA Support Rail
Table Thickness 3/8 in
No. of Bearings 4
Nominal Shaft Diameter 1/2 in
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Length 40 in
No. of Shafts 2
Table Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Pillow Block Length 1 1/2 in
Support Part No. SRA-8-XS
Bolt Size #6
System Type Building Block
Table Top Width 5 1/2 in
Pillow Block Part No. SPB-8-OPN-XS
Pillow Block Width 2 in
Center Line to Top of Pillow Block 0.687 in
Pillow Block Height 1 1/4 in
Mounting Holes Length 4 1/2 in
Bearing Type Standard Pillow Block
Base to Centerline of Shaft 1 1/8 in
Bolt Hole Size Dimension .16 in
Mounting Holes Width 3 1/4 in
Weight 14.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison