Thomson Industries
1CC-16-FAB L48
Double Continuously Supported Linear Guide System w/Carriage
Item #104841253
- 1" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type SRA Support Rail
- 48" Shaft Length
features
- Continuously supported for maximum load applications without concerns for shaft deflection
- Use as a load support, transport, and guidance solution
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
| Pillow Block Part No. | SSUPBO-16-XS |
| No. of Shafts | 2 |
| Table Top Length | 9 in |
| System Type | Building Block |
| Table Thickness | 1/2 in |
| Carriage Table Top | Yes |
| Length Bolt Center | 1.75 in |
| Shaft Length | 48 in |
| Support Type | Type SRA Support Rail |
| Mounting Holes Length | 7 in |
| Bearing Type | Standard Pillow Block |
| Base to Centerline of Shaft | 1 3/4 in |
| Pillow Block Width | 3 1/4 in |
| Nominal Shaft Diameter | 1 in |
| Bolt Hole Size Dimension | .22 in |
| Table Top Width | 9 in |
| Pillow Block Length | 2.63 in |
| Bolt Size | #10 |
| Shaft Material | Alloy Steel |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Support Part No. | SRA-16-XS |
| Pillow Block Height | 2.19 in |
| Center Line to Top of Pillow Block | 1.187 in |
| No. of Bearings | 4 |
| Tapped Hole Size | 3/8-16 |
| Table Material | Aluminum, Black Oxide Finish |
| Mounting Holes Width | 5 1/2 in |
| Weight | 61.86 LB |
