Thomson Industries
1CC-20-HAA L18
Double Continuously Supported Linear Guide System w/Carriage
Item #104844846
- 1 1/4" Nominal Shaft Diameter
- 2 Shaft
- 2 Twin Pillow Block
- w/Type SRA Support Rail
- 18" Shaft Length
features
- Use as a load support, transport, and guidance solution
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| Nominal Shaft Diameter | 1 1/4 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Shaft Length | 18 in |
| System Type | Building Block |
| Table Top Length | 7 1/2 in |
| Tapped Hole Size | 1/2-13 |
| No. of Bearings | 2 |
| Pillow Block Width | 4 in |
| Table Top Width | 11 in |
| Pillow Block Part No. | SSUTWNO-20-XS |
| Mounting Holes Width | 6 3/4 in |
| Base to Centerline of Shaft | 2 1/8 in |
| Support Part No. | SRA-20-XS |
| Length Bolt Center | 5.5 in |
| Mounting Holes Length | 5 in |
| Pillow Block Length | 7 1/2 in |
| Pillow Block Height | 2.81 in |
| Bolt Size | #10 |
| Table Material | Aluminum, Black Oxide Finish |
| Center Line to Top of Pillow Block | 1 1/2 in |
| Shaft Material | Alloy Steel |
| Carriage Table Top | Yes |
| Table Thickness | 3/4 in |
| Support Type | Type SRA Support Rail |
| Bearing Type | Twin Pillow Block |
| No. of Shafts | 2 |
| Bolt Hole Size Dimension | .22 in |
| Weight | 46.06 LB |
