Skip to content Skip to navigation menu
Thomson Industries1CC-24-FAB L16

1CC-24-FAB L16

Double Continuously Supported Linear Guide System w/Carriage
Item #104844848
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SRA Support Rail
  • 16" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1CC-24-FAB L16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SRA Support Rail
  • 16" Shaft Length

features

  • Use as a load support, transport, and guidance solution
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Support Type Type SRA Support Rail
Carriage Table Top Yes
Shaft Length 16 in
Bearing Type Standard Pillow Block
Mounting Holes Length 10 in
Table Thickness 3/4 in
Center Line to Top of Pillow Block 1 3/4 in
Nominal Shaft Diameter 1 1/2 in
Tapped Hole Size 1/2-13
Shaft Material Alloy Steel
Pillow Block Material Aluminum, Black Oxide Finish
No. of Shafts 2
Base to Centerline of Shaft 2 1/2 in
Mounting Holes Width 8 in
Table Top Width 13 in
Length Bolt Center 2.5 in
Support Part No. SRA-24-XS
Pillow Block Height 3 1/4 in
Bolt Size 1/4 in
Pillow Block Width 4 3/4 in
System Type Building Block
Table Top Length 13 in
Pillow Block Part No. SSUPBO-24-XS
Bolt Hole Size Dimension .28 in
Table Material Aluminum, Black Oxide Finish
No. of Bearings 4
Pillow Block Length 3 3/4 in
Weight 64.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison