Skip to content Skip to navigation menu
Thomson Industries1DA-08-KOO L40

1DA-08-KOO L40

Single Side Mounted Continuously Supported Linear Guide System
Item #104844851
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type SSRA Support Rail
  • 40" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1DA-08-KOO L40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type SSRA Support Rail
  • 40" Shaft Length

features

  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Bearing Type Twin Pillow Block
No. of Bearings 1
No. of Shafts 1
Pillow Block Part No. TWN-8-OPN-MOD
Shaft Material Alloy Steel
Pillow Block Height 1.44 in
Pillow Block Width 1.12 in
Bolt Size #8-32
Length Bolt Center 3 in
Center Line to Top of Pillow Block 0.687 in
Shaft Length 40 in
Support Type Type SSRA Support Rail
Carriage Table Top No
Nominal Shaft Diameter 1/2 in
Pillow Block Length 3 1/2 in
Bolt Hole Size Dimension #8-32
Base to Centerline of Shaft 7/8 in
Support Part No. SSRA-8
Pillow Block Material Aluminum, Black Oxide Finish
System Type Building Block
Table Thickness N/A
Weight 9.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison