Thomson Industries
1DA-08-KOO L48
Single Side Mounted Continuously Supported Linear Guide System
Item #104841350
- 1/2" Nominal Shaft Diameter
- 1 Shaft
- 1 Twin Pillow Block
- w/Type SSRA Support Rail
- 48" Shaft Length
features
- Continuously supported for maximum load applications without concerns for shaft deflection
- Versatile, side-mounted geometry for optimizing mounting ability
- Provides increased pull-off capacity
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
| System Type | Building Block |
| Base to Centerline of Shaft | 7/8 in |
| Support Type | Type SSRA Support Rail |
| Shaft Length | 48 in |
| Pillow Block Width | 1.12 in |
| Pillow Block Length | 3 1/2 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Center Line to Top of Pillow Block | 0.687 in |
| No. of Bearings | 1 |
| Length Bolt Center | 3 in |
| Carriage Table Top | No |
| Pillow Block Part No. | TWN-8-OPN-MOD |
| Pillow Block Height | 1.44 in |
| Bearing Type | Twin Pillow Block |
| Bolt Size | #8-32 |
| Table Thickness | N/A |
| Nominal Shaft Diameter | 1/2 in |
| Shaft Material | Alloy Steel |
| Bolt Hole Size Dimension | #8-32 |
| No. of Shafts | 1 |
| Support Part No. | SSRA-8 |
| Weight | 11.24 LB |
