Skip to content Skip to navigation menu
Thomson Industries1DA08J00L24

1DA08J00L24

Single Side Mounted Continuously Supported Linear Guide System
Item #101640402
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1DA08J00L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 24" Shaft Length

features

  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Bearing Type Standard Pillow Block
Nominal Shaft Diameter 1/2 in
Support Part No. SSRA-8
Pillow Block Material Aluminum, Black Oxide Finish
Bolt Hole Size Dimension #8-32
Support Type Type SSRA Support Rail
Pillow Block Length 1 1/2 in
Shaft Material Alloy Steel
Base to Centerline of Shaft 7/8 in
Bolt Size #8-32
No. of Bearings 2
Pillow Block Part No. SPB-8-OPN-MOD
No. of Shafts 1
Table Thickness N/A
Length Bolt Center 1.25 in
Carriage Table Top No
Shaft Length 24 in
System Type Building Block
Pillow Block Width 1.12 in
Center Line to Top of Pillow Block 0.687 in
Pillow Block Height 1.44 in
Weight 10.908 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison