Skip to content Skip to navigation menu
Thomson Industries1DB-08-JOO L36

1DB-08-JOO L36

Double Side Mounted Continuously Supported Linear Guide System
Item #101622188
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 36" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1DB-08-JOO L36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 36" Shaft Length

features

  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Carriage Table Top No
Bolt Hole Size Dimension #8-32
Nominal Shaft Diameter 1/2 in
Length Bolt Center 1.25 in
Base to Centerline of Shaft 7/8 in
Shaft Material Alloy Steel
Pillow Block Height 1.44 in
Pillow Block Width 1.12 in
Bolt Size #8-32
No. of Bearings 4
Support Part No. SSRA-8
System Type Building Block
Bearing Type Standard Pillow Block
Pillow Block Length 1 1/2 in
No. of Shafts 2
Table Thickness N/A
Pillow Block Part No. SPB-8-OPN-MOD
Center Line to Top of Pillow Block 0.687 in
Support Type Type SSRA Support Rail
Shaft Length 36 in
Pillow Block Material Aluminum, Black Oxide Finish
Weight 16.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison