Skip to content Skip to navigation menu
Thomson Industries1DB-12-JOO L42

1DB-12-JOO L42

Double Side Mounted Continuously Supported Linear Guide System
Item #104840964
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 5 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 42" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1DB-12-JOO L42
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 5 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 42" Shaft Length

features

  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Bearing Type Standard Pillow Block
Base to Centerline of Shaft 1 1/8 in
Pillow Block Material Aluminum, Black Oxide Finish
Bolt Hole Size Dimension #10-32
Pillow Block Length 1.88 in
Pillow Block Height 1.94 in
Carriage Table Top No
Pillow Block Part No. SSUPBO-12-MOD
No. of Bearings 5
Nominal Shaft Diameter 3/4 in
Shaft Material Alloy Steel
Pillow Block Width 1.56 in
System Type Building Block
Center Line to Top of Pillow Block 0.937 in
Support Type Type SSRA Support Rail
Bolt Size #10-32
Shaft Length 42 in
Table Thickness N/A
Length Bolt Center 1.562 in
No. of Shafts 2
Support Part No. SSRA-12
Weight 40.27 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison