Thomson Industries
1DB-12-KOO L18
Double Side Mounted Continuously Supported Linear Guide System
Item #104843099
- 3/4" Nominal Shaft Diameter
- 2 Shaft
- 2 Twin Pillow Block
- w/Type SSRA Support Rail
- 18" Shaft Length
features
- Versatile, side-mounted geometry for optimizing mounting ability
- Provides increased pull-off capacity
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| Table Thickness | N/A |
| Bolt Size | #10-32 |
| No. of Shafts | 2 |
| Shaft Length | 18 in |
| Nominal Shaft Diameter | 3/4 in |
| Pillow Block Part No. | SSUTWNO-12-MOD |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Pillow Block Height | 1.94 in |
| Carriage Table Top | No |
| Base to Centerline of Shaft | 1 1/8 in |
| Center Line to Top of Pillow Block | 0.937 in |
| Shaft Material | Alloy Steel |
| Bolt Hole Size Dimension | #10-32 |
| Support Type | Type SSRA Support Rail |
| No. of Bearings | 2 |
| Pillow Block Width | 1.56 in |
| Bearing Type | Twin Pillow Block |
| Length Bolt Center | 4 in |
| Pillow Block Length | 4 1/2 in |
| System Type | Building Block |
| Support Part No. | SSRA-12 |
| Weight | 18.49 LB |
