Thomson Industries
1DB-16-JOO L48
Double Side Mounted Continuously Supported Linear Guide System
Item #104841354
- 1" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type SSRA Support Rail
- 48" Shaft Length
features
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
- Requires only one part number to specify entire linear gear
- Use when rigidity is required
- Versatile, side-mounted geometry for optimizing mounting ability
- Provides increased pull-off capacity
| Pillow Block Width | 2 in |
| Center Line to Top of Pillow Block | 1.187 in |
| No. of Bearings | 4 |
| Shaft Length | 48 in |
| System Type | Building Block |
| Bearing Type | Standard Pillow Block |
| Shaft Material | Alloy Steel |
| Support Type | Type SSRA Support Rail |
| Carriage Table Top | No |
| Pillow Block Part No. | SSUPBO-16-MOD |
| Nominal Shaft Diameter | 1 in |
| Pillow Block Length | 2.63 in |
| No. of Shafts | 2 |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Support Part No. | SSRA-16 |
| Length Bolt Center | 2.25 in |
| Bolt Size | 1/4-20 |
| Bolt Hole Size Dimension | 1/4-20 |
| Pillow Block Height | 2.44 in |
| Table Thickness | N/A |
| Base to Centerline of Shaft | 1 3/8 in |
| Weight | 75.25 LB |
