Skip to content Skip to navigation menu
Thomson Industries1DC-08-JOD L8

1DC-08-JOD L8

Double Side Mounted Continuously Supported Linear Guide System w/Carriage
Item #104841476
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 8" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1DC-08-JOD L8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 8" Shaft Length

features

  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Bolt Size #8-32
Length Bolt Center 1.25 in
System Type Building Block
Bolt Hole Size Dimension #8-32
Pillow Block Material Aluminum, Black Oxide Finish
Tapped Hole Size 1/4-20
Bearing Type Standard Pillow Block
Mounting Holes Width 4 in
No. of Shafts 2
Center Line to Top of Pillow Block 0.687 in
Support Part No. SSRA-8
Shaft Length 8 in
Mounting Holes Length 2.63 in
Pillow Block Length 1 1/2 in
Shaft Material Alloy Steel
Base to Centerline of Shaft 7/8 in
Support Type Type SSRA Support Rail
Nominal Shaft Diameter 1/2 in
No. of Bearings 4
Pillow Block Width 1.12 in
Table Thickness 1/2 in
Table Top Width 7 1/4 in
Pillow Block Height 1.44 in
Table Material Aluminum, Black Oxide Finish
Carriage Table Top Yes
Table Top Length 5 1/2 in
Pillow Block Part No. SPB-8-OPN-MOD
Weight 6.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison