Thomson Industries
1FA-12-HBO L12
Single Low Profile Continuously Supported Linear Guide System
Item #104841087
- 3/4" Nominal Shaft Diameter
- 1 Shaft
- 1 Twin Pillow Block
- w/Type LSRA Support Rail
- 12" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
- Low-profile design
- Low shaft rails allow the design of more compact linear motion systems
| System Type | Building Block |
| Center Line to Top of Pillow Block | 0.937 in |
| Carriage Table Top | No |
| Bearing Type | Twin Pillow Block |
| No. of Shafts | 1 |
| Pillow Block Part No. | SSUTWNO-12-XS |
| Bolt Hole Size Dimension | .19 in |
| Pillow Block Height | 1 3/4 in |
| Table Thickness | N/A |
| Base to Centerline of Shaft | 3/4 in |
| Shaft Material | Alloy Steel |
| Shaft Length | 12 in |
| Nominal Shaft Diameter | 3/4 in |
| Pillow Block Width | 2 3/4 in |
| No. of Bearings | 1 |
| Support Type | Type LSRA Support Rail |
| Support Part No. | LSRA-12-XS |
| Length Bolt Center | 3.5 in |
| Pillow Block Length | 4 1/2 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Bolt Size | #8 |
| Weight | 0.0 LB |
