Skip to content Skip to navigation menu
Thomson Industries1FA-12-HBO L18

1FA-12-HBO L18

Single Low Profile Continuously Supported Linear Guide System
Item #104843624
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type LSRA Support Rail
  • 18" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FA-12-HBO L18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type LSRA Support Rail
  • 18" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
Carriage Table Top No
Center Line to Top of Pillow Block 0.937 in
Shaft Length 18 in
Pillow Block Width 2 3/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Nominal Shaft Diameter 3/4 in
Shaft Material Alloy Steel
Support Type Type LSRA Support Rail
System Type Building Block
No. of Bearings 1
Support Part No. LSRA-12-XS
Base to Centerline of Shaft 3/4 in
Pillow Block Length 4 1/2 in
Pillow Block Part No. SSUTWNO-12-XS
Length Bolt Center 3.5 in
No. of Shafts 1
Bearing Type Twin Pillow Block
Bolt Size #8
Pillow Block Height 1 3/4 in
Bolt Hole Size Dimension .19 in
Table Thickness N/A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison