Skip to content Skip to navigation menu
Thomson Industries1FA-24-FBO L16

1FA-24-FBO L16

Single Low Profile Continuously Supported Linear Guide System
Item #104843107
  • 1 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 16" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FA-24-FBO L16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 16" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
No. of Shafts 1
System Type Building Block
No. of Bearings 2
Shaft Length 16 in
Carriage Table Top No
Shaft Material Alloy Steel
Bolt Hole Size Dimension .28 in
Center Line to Top of Pillow Block 1 3/4 in
Pillow Block Part No. SSUPBO-24-XS
Pillow Block Height 3 1/4 in
Pillow Block Length 3 3/4 in
Support Type Type LSRA Support Rail
Support Part No. LSRA-24-XS
Pillow Block Width 4 3/4 in
Nominal Shaft Diameter 1 1/2 in
Pillow Block Material Aluminum, Black Oxide Finish
Length Bolt Center 2.5 in
Bearing Type Standard Pillow Block
Bolt Size 1/4 in
Table Thickness N/A
Base to Centerline of Shaft 1 3/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison