Thomson Industries
1FA-24-HBO L16
Single Low Profile Continuously Supported Linear Guide System
Item #104885297
- 1 1/2" Nominal Shaft Diameter
- 1 Shaft
- 1 Twin Pillow Block
- w/Type LSRA Support Rail
- 16" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
- Low-profile design
- Low shaft rails allow the design of more compact linear motion systems
| Center Line to Top of Pillow Block | 1 3/4 in |
| Pillow Block Length | 9 in |
| Table Thickness | N/A |
| Pillow Block Width | 4 3/4 in |
| Support Type | Type LSRA Support Rail |
| Pillow Block Part No. | SSUTWNO-24-XS |
| Carriage Table Top | No |
| Shaft Material | Alloy Steel |
| Shaft Length | 16 in |
| Bolt Size | 1/4 in |
| Base to Centerline of Shaft | 1 3/8 in |
| No. of Shafts | 1 |
| Bolt Hole Size Dimension | .28 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Pillow Block Height | 3 1/4 in |
| No. of Bearings | 1 |
| Support Part No. | LSRA-24-XS |
| Bearing Type | Twin Pillow Block |
| Length Bolt Center | 6.5 in |
| System Type | Building Block |
| Nominal Shaft Diameter | 1 1/2 in |
| Weight | 0.0 LB |
