Skip to content Skip to navigation menu
Thomson Industries1FB-12-FBO L36

1FB-12-FBO L36

Double Low Profile Continuously Supported Linear Guide System
Item #104885299
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 36" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FB-12-FBO L36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 36" Shaft Length

features

  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Shaft Length 36 in
Bolt Size #8
Length Bolt Center 1.25 in
Bearing Type Standard Pillow Block
Support Part No. LSRA-12-XS
Carriage Table Top No
Table Thickness N/A
Bolt Hole Size Dimension .19 in
Nominal Shaft Diameter 3/4 in
System Type Building Block
No. of Bearings 4
Pillow Block Length 1.88 in
Center Line to Top of Pillow Block 0.937 in
No. of Shafts 2
Pillow Block Part No. SSUPBO-12-XS
Pillow Block Width 2 3/4 in
Shaft Material Alloy Steel
Pillow Block Height 1 3/4 in
Support Type Type LSRA Support Rail
Base to Centerline of Shaft 3/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison