Skip to content Skip to navigation menu
Thomson Industries1FB-20-FBO L48

1FB-20-FBO L48

Double Low Profile Continuously Supported Linear Guide System
Item #104885300
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FB-20-FBO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 48" Shaft Length

features

  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Length Bolt Center 2 in
Table Thickness N/A
Shaft Length 48 in
Pillow Block Width 4 in
Support Part No. LSRA-20-XS
Center Line to Top of Pillow Block 1 1/2 in
Carriage Table Top No
No. of Shafts 2
Nominal Shaft Diameter 1 1/4 in
Bolt Hole Size Dimension .22 in
No. of Bearings 4
Base to Centerline of Shaft 1.187 in
System Type Building Block
Pillow Block Length 3.38 in
Support Type Type LSRA Support Rail
Bolt Size #10
Pillow Block Part No. SSUPBO-20-XS
Shaft Material Alloy Steel
Pillow Block Height 2.81 in
Pillow Block Material Aluminum, Black Oxide Finish
Bearing Type Standard Pillow Block
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison