- 25 MM, Class M , Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Standard straightness 0.001" per foot cumulative
- Roundness 80 millionths of an inch
- Case hardness 60 HRC minimum
| Diameter Tolerance [Min] | 0.9838 in |
| Material | Alloy Steel |
| Nominal Size | 25 mm |
| Weight per Inch | 0.216 lb |
| Class | M |
| Shaft Dia. | 25 mm |
| Length | 46.850 in |
| Finish | Standard |
| Random Length | No |
| Hardened | Yes |
| Diameter Tolerance [Max] | 0.9843 in |
| Hardness Depth | 0.08 in |
| Weight | 10.12 LB |

