Thomson Industries
2AA-08-AXB L24
Double End Supported Linear Guide System w/Carriage
Item #104844515
- 1/2" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Double End Support
- 24" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
| Shaft Length | 24 in |
| End Support Mounting Bolt Size | #8 |
| Center Line to Top of Pillow Block | 0.687 in |
| End Support Mounting Hole Width | 3/4 in |
| Nominal Shaft Diameter | 1/2 in |
| End Support Width | 1 1/2 in |
| Pillow Block Width | 2 in |
| Table Material | Aluminum, Black Oxide Finish |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| End Support Mounting Hole Length | 4.8 in |
| Mounting Holes Width | 3 1/4 in |
| Table Top Width | 5 1/2 in |
| Pillow Block Height | 1 1/4 in |
| Carriage Table Top | Yes |
| Support Type | Double End Support |
| No. of Shafts | 2 |
| Length Bolt Center | 1 in |
| No. of Bearings | 4 |
| Mounting Holes Length | 4 1/2 in |
| End Support Mounting Hole Size | 0.19 in |
| End Support Height | 2.23 in |
| End Support Length | 5.3 in |
| System Type | Manual Drive |
| Bearing Type | Standard Pillow Block |
| Bolt Hole Size Dimension | .16 in |
| Pillow Block Length | 1.69 in |
| Tapped Hole Size | 1/4-20 |
| Table Thickness | 3/8 in |
| Base to Centerline of Shaft | 1.13 in |
| Bolt Size | #6 |
| Table Top Length | 5 1/2 in |
| Shaft Material | Alloy Steel |
| Pillow Block Part No. | SPB-8-XS |
| Weight | 0.0 LB |
