Skip to content Skip to navigation menu
Thomson Industries2BA-04-ONE L12

2BA-04-ONE L12

Twin Shaft End Supported Linear Guide System w/Integral Carriage (Vertical Configuration)
Item #104844775
  • 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 1 Special Vertical Pillow Block
  • w/Double Vertical Support
  • 12" Shaft Length
  • w/Integral Carriage Table Top
+ Show More + Show Less
Thomson Industries2BA-04-ONE L12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 1 Special Vertical Pillow Block
  • w/Double Vertical Support
  • 12" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
End Support Mounting Hole Size 0.17 in
Center Line to Top of Pillow Block 1/2 in
Table Thickness 3/4 in
Shaft Length 12 in
Bolt Size #6-32
Table Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
No. of Shafts 2
Table Top Length 1 3/4 in
End Support Height 1.31 in
Mounting Holes Length 1 in
Pillow Block Width 3/4 in
Support Type Double Vertical Support
Table Top Width 3/4 in
Pillow Block Material Aluminum, Black Oxide Finish
End Support Mounting Hole Length 1/4 in
Mounting Holes Width 1/2 in
End Support Width 1 1/2 in
Base to Centerline of Shaft 5/8 in
Length Bolt Center 1 in
Carriage Table Top Yes
Tapped Hole Size #6-32
Pillow Block Length 1 3/4 in
End Support Length 1/2 in
No. of Bearings 2
Bearing Type Special Vertical Pillow Block
End Support Mounting Hole Width 1.13 in
End Support Mounting Bolt Size #6
System Type Manual Drive
Nominal Shaft Diameter 1/4 in
Pillow Block Height 1 1/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison