Thomson Industries
2BA-06-ONE L8
Twin Shaft End Supported Linear Guide System w/Integral Carriage (Vertical Configuration)
Item #104840752
- 3/8" Nominal Shaft Diameter
- 2 Shaft
- 1 Special Vertical Pillow Block
- w/Double Vertical Support
- 8" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
| Table Material | Aluminum, Black Oxide Finish |
| Table Top Length | 2 in |
| Bearing Type | Special Vertical Pillow Block |
| Length Bolt Center | 1.25 in |
| Shaft Material | Alloy Steel |
| End Support Mounting Hole Size | 0.17 in |
| Pillow Block Height | 1 1/2 in |
| Pillow Block Length | 2 in |
| End Support Width | 1.62 in |
| End Support Height | 1.56 in |
| Nominal Shaft Diameter | 3/8 in |
| Tapped Hole Size | #6-32 |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Table Top Width | 0.87 in |
| No. of Bearings | 2 |
| Base to Centerline of Shaft | 0.688 in |
| Support Type | Double Vertical Support |
| No. of Shafts | 2 |
| Shaft Length | 8 in |
| Mounting Holes Width | 0.62 in |
| Carriage Table Top | Yes |
| End Support Mounting Hole Length | 0.28 in |
| Center Line to Top of Pillow Block | 0.562 in |
| End Support Mounting Bolt Size | #6 |
| End Support Mounting Hole Width | 1 1/4 in |
| Table Thickness | 0.87 in |
| Bolt Size | #6-32 |
| Pillow Block Width | 0.87 in |
| System Type | Manual Drive |
| Mounting Holes Length | 1 1/4 in |
| End Support Length | 0.56 in |
| Weight | 0.0 LB |
