Skip to content Skip to navigation menu
Thomson Industries2BA-06-OOE L24

2BA-06-OOE L24

Twin Shaft End Unsupported Linear Guide System w/Integral Carriage
Item #104843637
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 1 Special Horizontal Pillow Block
  • 24" Shaft Length
  • w/Integral Carriage Table Top
Thomson Industries2BA-06-OOE L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 1 Special Horizontal Pillow Block
  • 24" Shaft Length
  • w/Integral Carriage Table Top

features

  • Inherent self-aligning, in-all-directions design
  • Requires only one part number to specify entire linear gear
  • Provides increased stability or torque resistance
Table Material Aluminum, Black Oxide Finish
Mounting Holes Length 1.62 in
Mounting Holes Width 1 1/4 in
Shaft Length 24 in
Pillow Block Height 0.87 in
Length Bolt Center 1.62 in
Table Thickness 0.87 in
Pillow Block Length 2 in
Center Line to Top of Pillow Block 0.435 in
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Base to Centerline of Shaft N/A
Support Type None
Nominal Shaft Diameter 3/8 in
No. of Shafts 2
Carriage Table Top Yes
Pillow Block Width 1 1/2 in
No. of Bearings 2
Bolt Size #6-32
Tapped Hole Size #6-32
Bearing Type Special Horizontal Pillow Block
Table Top Length 2 in
System Type Manual Drive
Table Top Width 1 1/2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison