Skip to content Skip to navigation menu
Thomson Industries2BA-06-OPE L4

2BA-06-OPE L4

Twin Shaft End Supported Linear Guide System w/Integral Carriage (Horizontial Configuration)
Item #104844516
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 1 Special Horizontal Pillow Block
  • w/Double Horizontal Support
  • 4" Shaft Length
  • w/Integral Carriage Table Top
+ Show More + Show Less
Thomson Industries2BA-06-OPE L4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 1 Special Horizontal Pillow Block
  • w/Double Horizontal Support
  • 4" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Table Top Width 1 1/2 in
Carriage Table Top Yes
End Support Height 0.94 in
Bolt Size #6-32
Shaft Length 4 in
Table Material Aluminum, Black Oxide Finish
Support Type Double Horizontal Support
Table Top Length 2 in
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Height 0.87 in
Base to Centerline of Shaft 0.56 in
Length Bolt Center 1.62 in
Pillow Block Length 2 in
End Support Length 2 in
No. of Shafts 2
Center Line to Top of Pillow Block 0.435 in
Pillow Block Width 1 1/2 in
Table Thickness 0.87 in
End Support Mounting Hole Width 0.28 in
Tapped Hole Size #6-32
Bearing Type Special Horizontal Pillow Block
End Support Mounting Hole Length 1.63 in
Shaft Material Alloy Steel
Nominal Shaft Diameter 3/8 in
Mounting Holes Length 1.62 in
End Support Width 0.56 in
System Type Manual Drive
Mounting Holes Width 1 1/4 in
No. of Bearings 2
End Support Mounting Bolt Size #6
End Support Mounting Hole Size 0.17 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison