Skip to content Skip to navigation menu
Pre-Drilled Precision Ground Linear Shafting

3/4LSS316PD

Pre-Drilled Precision Ground Linear Shafting
Item #104844806
  • 0.75" dia
  • Class L
  • 316 Stainless Steel
  • Standard Finish
  • 178" Long
  • Pre-Drilled Precision Ground Linear Shaft
+ Show More + Show Less
Pre-Drilled Precision Ground Linear Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" dia
  • Class L
  • 316 Stainless Steel
  • Standard Finish
  • 178" Long

features

  • Surface finish 12 Ra microinch
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
  • Radial drilled and tapped holes ready for immediate use
  • Corrosion-proof
Length 178 in
Thread Pitch N/A
Shaft Dia. 0.75 in
Weight per Inch 0.125 lb
Thread Diameter #10
Thread Type UNF
Finish Standard
Class L
Hole Center to Center 6 in
Shaft Dia. [Max] 0.7495 in
Material 316 Stainless Steel
Threads per Inch 32
Nominal Size 3/4 in
Hole Center to End of Shaft 3 in
Hardness Depth 0.06 in
Shaft Dia. [Min] 0.749 in
Weight 0.125 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison