Skip to content Skip to navigation menu
Thomson Industries3/4RLL L RL

3/4RLL L RL

Precision Ground Linear Shafting
Item #104936446
  • 0.75" dia
  • Class L
  • Carbon Steel
  • Standard Finish
  • 180" Long (Random Length)
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries3/4RLL L RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" dia
  • Class L
  • Carbon Steel
  • Standard Finish
  • 180" Long (Random Length)

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Class L
Shaft Dia. [Max] 0.7495 in
Finish Standard
Shaft Dia. 0.75 in
Nominal Size 3/4 in
Hardened Yes
Random Length Yes
Hardness Depth 0.06 in
Weight per Inch 0.125 lb
Material Alloy Steel
Shaft Dia. [Min] 0.749 in
Length 180 in
Weight 22.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison