- 30 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 94.8 mm Length
- 60 mm Width
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Assembled Height | 42 mm |
| Carriage Edge to Rail Edge | 16 mm |
| Static Roll Moment | 707 N-m |
| Bolt Hole Spacing - Width | 40 mm |
| Static Capacity | 54600 N |
| Carriage Style | Narrow |
| Bolt Hole Spacing - Length | 40 mm |
| Fitting Location | 8 mm |
| Carriage Mounting Hole Dia. | 8.6 mm |
| Length | 94.800 mm |
| Material | Steel Alloy |
| Load Capacity @ 100 KM | 23571 N |
| Series | 400 Series |
| Fitting Length | 15.6 mm |
| Width | 60.000 mm |
| Load Capacity @ 50 KM | 29700 N |
| Static Pitch Moment | 551 N-m |
| Type | Ball Cage |
| Carriage Body Length | 67.8 mm |
| Size Code | 30 |
| Bolt Hole Spacing - Width [Min] | 40 mm |
| Accuracy Class | Normal |
| Temperature Range [Max] | 176 °F |
| Oil Hole Dimensions | M6 x 1 |
| Flange Thickness | 10 mm |
| Assembly Height Tolerance | ±100 μm |
| Height | 35.000 mm |
| Preload Level | 0.03 C |
| Carriage Mount Bolt | M8 |
| Weight | 0.8 LB |

