- 0.625" dia
- Class L
- Carbon Steel
- Preplate Chrome Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Hardness Depth | 0.04 in |
| Finish | Preplate Chrome |
| Shaft Dia. | 0.625 in |
| Shaft Dia. [Min] | 0.624 in |
| Length | 180 in |
| Hardened | Yes |
| Material | Alloy Steel |
| Class | L |
| Random Length | Yes |
| Shaft Dia. [Max] | 0.6245 in |
| Weight per Inch | 0.086 lb |
| Nominal Size | 5/8 in |
| Weight | 0.086 LB |

