Skip to content Skip to navigation menu
Pre-Drilled Precision Ground Linear Shafting

5/8LPDSSEH

Pre-Drilled Precision Ground Linear Shafting
Item #104844901
  • 0.625" dia
  • Class L
  • 440EH Stainless Steel
  • Standard Finish
  • 178" Long
  • Pre-Drilled Precision Ground Linear Shaft
+ Show More + Show Less
Pre-Drilled Precision Ground Linear Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625" dia
  • Class L
  • 440EH Stainless Steel
  • Standard Finish
  • 178" Long

features

  • Corrosion-resistant
  • Surface finish 12 Ra microinch
  • Case hardened to Rc 50-55
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
  • Radial drilled and tapped holes ready for immediate use
Hole Center to Center 4 in
Thread Type UNC
Shaft Dia. 0.625 in
Class L
Threads per Inch 32
Thread Diameter #8
Nominal Size 5/8 in
Shaft Dia. [Max] 0.6245 in
Hardness Depth 0.04 in
Thread Pitch N/A
Weight per Inch 0.086 lb
Material 440EH Stainless Steel
Finish Standard
Shaft Dia. [Min] 0.624 in
Length 178 in
Hole Center to End of Shaft 2 in
Weight 0.086 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison