- 35 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 136 mm Length
- 100 mm Width
| Flange Thickness | 12 mm |
| Load Capacity @ 100 KM | 71500 N |
| Bolt Hole Spacing - Length | 62 mm |
| Carriage Mounting Hole Dia. | 8.5 mm |
| Size Code | 35 |
| Material | Steel |
| Static Pitch Moment | 2214 N-m |
| Height | 40.000 mm |
| Load Capacity @ 50 KM | 87900 N |
| Length | 136.000 mm |
| Preload Level | 0.03 C |
| Accuracy Class | Ultra Precision |
| Series | 500 Series |
| Temperature Range [Max] | 176 °F |
| Roller Dia. | 4.5 mm |
| Assembly Height Tolerance | ±5 μm |
| Carriage Edge to Rail Edge | 33 mm |
| Static Roll Moment | 2762 N-m |
| Bolt Hole Spacing - Width [Min] | 82 mm |
| Assembled Height | 48 mm |
| Carriage Body Length | 103 mm |
| Width | 100.000 mm |
| Type | Roller |
| Carriage Mount Bolt (Bottom) | M10 |
| Static Capacity | 128500 N |
| Bolt Hole Spacing - Width | 82 mm |
| Fitting Location | 7 mm |
| Carriage Style | Standard Long |
| Weight | 4.851 LB |

