Skip to content Skip to navigation menu
Thomson Industries532ZZ55

532ZZ55

500 Series Scraper Roller Rail Accessory
Item #101927462
  • Roller Rail Accessory
  • Scraper Type
  • 55 mm Size
  • 500 Series
Thomson Industries532ZZ55
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail Accessory
  • Scraper Type
  • 55 mm Size
  • 500 Series
Size 55 mm
Type Scraper
Series 500 Series
Weight 0.04 LB
EAN or UPC 662486733362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison