- 14 MM Shaft Diameter, 14 MM Long, Type 5, Standard Flanged Metric Nyliner® Bearing
features
- Sophisticated internal lubricant promotes lower friction
- Can take both axial and radial loads while providing secure retention
- Greatly increased PV (pressure x surface velocity)
- Recommended clearances allow for trouble-free operation
- Higher operating temperatures
- Automatically adjusting compensation gap
- Thin wall construction
| Static Load Rating [Max] | 580 lbf |
| Flange Thickness | 0.8 mm |
| Shaft Dia. | 14 mm |
| Bearing Length | 14 mm |
| Style | Type 5 |
| Housing Bore | 15.6 mm |
| Outside Dia. | 15.65 mm |
| Weight | 0.055 LB |
| EAN or UPC | 662486461685 |

