Skip to content Skip to navigation menu
Precision Ground Linear Shafting

8MM RL

Precision Ground Linear Shafting
Item #101601943
  • 8 MM, Class M, Steel, Precision Ground Linear Shafting
Precision Ground Linear Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 MM, Class M, Steel, Precision Ground Linear Shafting

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Class M
Diameter Tolerance [Min] 0.3146 in
Finish Standard
Hardness Depth 0.027 in
Diameter Tolerance [Max] 0.3150 in
Hardened Yes
Nominal Size 8 mm
Material Alloy Steel
Weight per Inch 0.022 lb
Length 166 in
Random Length Yes
Shaft Dia. 8 mm
Weight 3.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison