- Linear Actuator
- Electrak 205 Series
- 36.2 in Overall Closed Length
- 18 in Stroke
- Ball Screw Drive
| Motor Voltage | 115 VAC |
| Overall Closed Length | 36.2 in |
| Travel Rate @ Full Load | 1.75 in/s |
| Static Load Rating [Max] | 4000 lbf |
| Limit Switches | Optional |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Dynamic Load Rating | 500 lbf |
| Travel Rate @ No Load | 2.05 in/s |
| Series | Electrak 205 |
| Stroke | 18 in |
| Gear Reduction | 5:1 |
| Drive | Ball Screw |
| Weight | 32.5 LB |

