- Linear Actuator
- Electrak 050 Series
- 11.5 in Overall Closed Length
- 8 in Stroke
- Worm Screw Drive
| Limit Switches | Yes |
| Dynamic Load Rating | 30 lbf |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Series | Electrak 050 |
| Travel Rate @ Full Load | 1.2 in/s |
| Travel Rate @ No Load | 1.5 in/s |
| Overall Closed Length | 11.5 in |
| Feedback | Limit Switch |
| Static Load Rating [Max] | 60 lbf |
| Temperature Range [Max] | 180 °F |
| Drive | Worm Screw |
| Motor Voltage | 24 VDC |
| Stroke | 8 in |
| Weight | 2.2 LB |

