- 3/4 Inch , Class L, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Class | L |
| Length | 28 in |
| Finish | Standard |
| Nominal Size | 3/4 in |
| Weight per Inch | 0.125 lb |
| Diameter Tolerance [Max] | 0.7495 in |
| Random Length | No |
| Hardened | Yes |
| Material | Alloy Steel |
| Diameter Tolerance [Min] | 0.7490 in |
| Shaft Dia. | 0.75 in |
| Hardness Depth | 0.06 in |
| Weight | 3.5 LB |

