- 0.375" Bore
- Fixed Diameter
- Twin
- Super Ball Bushing Cartridge Bearing w/Seals and Nylon Bearing Balls
applications
- End supported applications for spanning or bridging a gap
features
- Integral seals
- Nylon balls
- Can be easily installed into a soft or slightly out-of-round housing
- Minimize installation time and cost
| Self Aligning | No |
| Preload | Yes |
| Inch/Metric | Inch |
| Length | 1 1/8 in |
| Shaft Dia. | 0.375 in |
| Accuracy Class | Standard |
| Recommended Shafting Class | L |
| O.D. | 0.655 in |
| Trunion Type | N/A |
| Seal Material | Hytrel |
| Dynamic Load Rating | 50 lbf |
| Style of Bearing | Closed |
| Type of Bearing | Ball |
| Seals | Both Ends |
| Weight | 1.0 LB |

