- 1.25" Shaft Diameter
- Stainless Steel
- Class L
- 24" Long
- Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Shaft Dia. | 1.25 in |
| Shaft Class (Tolerance) | L |
| Mounting Hole Size (Text) | .343 |
| Height Mounting Surface to Shaft Center | 2.125 in |
| Base Height | 3/8 in |
| Shaft Material | Stainless Steel |
| Mounting Holes Length Center to Center | 8 in |
| Unit Mass (Pounds/Feet) | 8.6 |
| Length | 24 in |
| Mounting Distance End of Shaft to Hole | 4 in |
| Mounting Holes Width Center to Center | 2.25 in |
| Base Width | 2 1/2 in |
| Weight | 17.2 LB |

