- 20 mm Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing w/One Seal
| Distance Between Retaining Rings | 31.2 mm |
| Trunion Type | N/A |
| Shaft Dia. | 20 mm |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 3e-037 lbf |
| Self Aligning | Yes |
| Distance Between O-Rings | N/A |
| Recommended Shafting Class | MM |
| Material | Delrin |
| Seal Material | N/A |
| O.D. | 32 mm |
| Type of Bearing | Ball |
| Dynamic Load Rating | 115 lbf |
| Mounting Hole Size | N/A |
| Length | 42.000 mm |
| Center to Shaft | N/A |
| Inch/Metric | Japanese Metric (JIS) |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 1.6 mm |
| Corrosion Resistant | No |
| Style of Bearing | Open |
| Seals | None |
| Preload | Yes |
| Weight | 0.12 LB |

