Thomson Industries
SSJ PB M25
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #104999800
- 25 mm Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
| Bolt Hole Size | 7 mm |
| Seals | Both Ends |
| Bore Type | Fixed Diameter |
| Width At Base | 76 mm |
| Seal Material | Hytrel |
| Inch/Metric | Metric |
| Bearing Length | 57 mm |
| Length Bolt Center | 50 mm |
| Base Width | 76 mm |
| Overall Length | 67 mm |
| Flange Thickness | N/A |
| Pillow Block Type | Single Bearing Version |
| Load Capacity | 193 lbs |
| Overall Width | 76 mm |
| Overall Height | 51 mm |
| Corrosion Resistant | No |
| Dynamic Load Rating | N/A |
| Shaft Dia. | 25 mm |
| Preload | Yes |
| Type of Bearing | Ball (Closed) |
| Self Aligning | No |
| Bolt Size | M8 |
| Pillow Block Material | Aluminum |
| Body Height | 51 mm |
| Body Width | 76 mm |
| Recommended Shafting Class | M |
| Weight | 1.5 LB |
