Thomson Industries
SSJ TWN M40
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #105005211
- 40 mm Bore
- Twin Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
| Seal Material | Hytrel |
| Bolt Size | M10 |
| Base Width | 90 mm |
| Shaft Dia. | 40 mm |
| Bearing Length | 160 mm |
| Type of Bearing | Ball (Closed) |
| Overall Width | 90 mm |
| Corrosion Resistant | No |
| Dynamic Load Rating | N/A |
| Length Bolt Center | 140 mm |
| Load Capacity | 794 lbs |
| Pillow Block Type | Twin Bearing Version |
| Body Height | 75 mm |
| Pillow Block Material | Aluminum |
| Width At Base | 90 mm |
| Self Aligning | No |
| Body Width | 90 mm |
| Recommended Shafting Class | M |
| Overall Height | 75 mm |
| Flange Thickness | N/A |
| Overall Length | 175 mm |
| Bore Type | Fixed Diameter |
| Seals | Both Ends |
| Inch/Metric | Metric |
| Preload | Yes |
| Weight | 8.0 LB |
