
Thomson Industries
SSUTFB20
Super Smart Ball Bushing® Bearings w/ Flanged Twin Type Pillow Block
Item #101197687


- 1 1/4" Shaft Diameter
- Flanged Twin Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Type of Bearing | Ball (Closed) |
Dynamic Load Rating | N/A |
Overall Width | 3 1/2 in |
Inch/Metric | Inch |
Recommended Shafting Class | L |
Corrosion Resistant | Optional |
Pillow Block Material | Aluminum |
Overall Length | 6.7 in |
Flange Thickness | 0.9 in |
Shaft Dia. | 1.25 in |
Load Capacity | 4700 lbs |
Preload | Yes |
Seals | Both Ends |
Pillow Block Type | Twin Bearing Version |
Self Aligning | Yes |
Bore Type | Fixed Diameter |
Overall Height | 3.5 in |
Weight | 1.0 LB |
EAN or UPC | 662486275046 |
